This item is Discontinued.

Vivotek IP Camera, 3.84W, Day, Color, 1-31/32 in. L FD8136-F2-B

IP Camera, 3.84W, Day, Color, 1-31/32 in. L (Discontinued)

  • Mfr # FD8136-F2-B
  • Zoro # G2024018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD8136-F2-B
Zoro #
G2024018
UPC #
088022239875
Country of Origin
Unknown

Dimensions

Depth
3-35/64"
Length
1-31/32"
Width
3-35/64"
Diameter
3-35/64"
Focal Length
2.50mm
Height
1-31/32"

Details

For Use With
Security System, CCTV, IP System, NVR
Item
IP Camera
Includes
Mounting screws
HD Resolution
720p
Camera Type
Color
Camera Design
Miniature Dome
Lens
Fixed
Power Required
12VDC
Connector Type
Ethernet
Line Resolution
1280 x 800
Min. Light Level
0.45 lux
Power Consumption
3.84W
Pixels
1280 x 800
Scanning
Progressive
Mount
Wall, Ceiling, Surface
Luminance Factor
0.45 lux
Illumination
No
Operating Temp. Range
32 Degrees to 122 Degrees F
Standards
CE, LVD, FCC Class B, VCCI, C-Tick, UL
Day/Night Capable
Day
Indoor / Outdoor
Indoor
S/N Ratio
62dB
Camera Body Color
Black
Power Supply
Included

Description

IP Camera, Camera Design Miniature Dome, For Use With Security System, CCTV, IP System, NVR, Includes Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.