This item is Discontinued.

Vivotek IP Camera, 4.80 to 18.00mm Focal L, Indoor IP816A-LPC-18

IP Camera, 4.80 to 18.00mm Focal L, Indoor (Discontinued)

  • Mfr # IP816A-LPC-18
  • Zoro # G5893295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP816A-LPC-18
Zoro #
G5893295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
4.80 to 18.00 mm
Overall Length
230 1/4 mm
Maximum Focal Length
18 mm
Minimum Focal Length
4 mm

Details

Item
IP Camera
For Use With
Network Video Recorders
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC, 24V AC, PoE
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.01 lux
Power Consumption
9.2 W
Pixels
1920 (H) x 1080 (V)
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Power Supply
Not Included
Illumination
No
Scanning
Progressive
Camera Body Color
White
Mount
Surface, Wall
S/N Ratio
50.8dB
IP Rating
IP66
Luminance Factor
0.0 Lux
Features
Snapshot Focus, Two-Way Audio
Standards
3P/ETL Listed, CAT5e, CAT6
Voltage
12V DC, 24V AC
Lens Type
Varifocal
Night Capable
Day and Night
Body Color
White
Output Type
No Outputs Included
Image Sensor
1/2.9 CMOS
Minimum Operating Temperature
14 Degrees F
Indoor/Outdoor Usage
Indoor
Includes Power Supply
No
Color Display
Color
Resolution
1080p
Maximum Operating Temperature
122 Degrees F
Minimum Light Level
300 lux
Input Type
No Inputs Included
Operating Voltage
12V DC, 24V AC

Description

IP Camera, Camera Design Box, Lens Type Varifocal, Maximum Focal Length 18 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 4 mm, Image Sensor 1/2.9 CMOS, Body Color White, Color Display Color, Features Snapshot Focus, Two-Way Audio, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.