This item is Discontinued.

Vivotek IP Camera, Bullet, 6.00mm Focal L, 12 MP MS8391-EV

IP Camera, Bullet, 6.00mm Focal L, 12 MP (Discontinued)

  • Mfr # MS8391-EV
  • Zoro # G5893828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS8391-EV
Zoro #
G5893828
UPC #
779184244929
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 27/32 in
Focal Length
6.00 mm
Depth
10 53/64 in
Diameter
4 27/32 in
Length
4 31/32 in
Width
10 53/64 in

Details

Item
IP Camera
For Use With
NVRs
Includes
MOUNTING HARDWARE
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
24V AC, PoE
Connector Type
Ethernet
Line Resolution
12 MP
Min. Light Level
0.0 lux
Power Consumption
23.5 W
Detection Range
0 to 98 ft
Luminance Factor
0.0 Lux
Standards
C-Tick, CE, FCC Class A, LVD, UL, VCCI
Camera Body Color
White
Indoor / Outdoor
Outdoor
IP Rating
IP66
Operating Temp. Range
-4 Degrees to 140 Degrees F
Day/Night Capable
Day/Night
Illumination
Yes
Scanning
Progressive
Power Supply
Not Included
S/N Ratio
63dB
Mount
Ceiling, Surface, Wall

Description

IP Camera, Camera Design Bullet, For Use With NVRs, Includes Mounting Hardware, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.