Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB836B-EHT
Zoro #
G5893487
UPC #
749857497921
Country of Origin
Taiwan, Province of China
Dimensions
Focal Length
2.80 to 12.00mm
IR Illuminator Wavelength
850nm
Details
Item
IP Camera
For Use With
NVR
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0 Lux
S/N Ratio
50dB
Power Supply
Not Included
Pixels
1920 x 1080
Mount
Wall
Luminance Factor
0.0 lux
Day/Night Capable
Day/Night
Illumination
No
IP Rating
IP66
Indoor / Outdoor
Outdoor
Camera Body Color
White
Scanning
Progressive
Description
IP Camera, Camera Design Bullet, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.