Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IB9371-HT
Zoro #
G5893478
UPC #
749857498553
Country of Origin
Taiwan, Province of China
Dimensions
IR Illuminator Wavelength
850 nm
Focal Length
3.00 to 9.00 mm
Details
Item
IP Camera
For Use With
NVRs
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
Ethernet
Line Resolution
3 MP
Min. Light Level
0 lux
IP Rating
IP66
Camera Body Color
White
Power Supply
Not Included
Day/Night Capable
Day/Night
Pixels
2048(H) x 1536(V)
S/N Ratio
50dB
Luminance Factor
0.0 Lux
Scanning
Progressive
Mount
Wall
Illumination
No
Indoor / Outdoor
Outdoor
Description
IP Camera, Camera Design Bullet, For Use With NVRs, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.