This item is Discontinued.

Vivotek IP Camera, Color, Pixels 1920 x 1080 FD8166A-F2-B

IP Camera, Color, Pixels 1920 x 1080 (Discontinued)

  • Mfr # FD8166A-F2-B
  • Zoro # G8491056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD8166A-F2-B
Zoro #
G8491056
UPC #
749857496443
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 35/64 in
Focal Length
2.80 mm
Width
3 35/64 in
Length
3 35/64 in
Diameter
3 35/64 in
Height
1 63/64 in

Details

For Use With
Network Video Recorder
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE
Connector Type
RJ45
Line Resolution
1920 x 1080
Min. Light Level
0.05 lux
Power Consumption
3 W
Scanning
Progressive
Standards
C-Tick, CE, FCC Class B, LVD, VCCI
Pixels
1920(H) x 1080(V)
Camera Body Color
White
Operating Temp. Range
14 Degrees to 122 Degrees F
Day/Night Capable
Day
Detection Range
Variable
Indoor / Outdoor
Indoor
Luminance Factor
0.05 lux
Power Supply
Included
Illumination
No
Features
Built-In PoE
Mount
Surface, Wall

Description

IP Camera, Camera Design Dome, Features Built-In PoE, For Use With Network Video Recorder, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.