This item is Discontinued.

Vivotek IP Camera, Dome, 2.80mm Focal L, 2 MP FD8166A-F2-W

IP Camera, Dome, 2.80mm Focal L, 2 MP (Discontinued)

  • Mfr # FD8166A-F2-W
  • Zoro # G5893758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD8166A-F2-W
Zoro #
G5893758
UPC #
779184077220
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm
Overall Height
2 in
Overall Diameter
3 1/2 in
Maximum Focal Length
2.8 mm

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
MOUNTING HARDWARE
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.24 Lux
S/N Ratio
47dB
Indoor / Outdoor
Indoor
Power Supply
Not Included
Illumination
No
Scanning
Progressive
Day/Night Capable
Day/Night
Luminance Factor
0.0 Lux
IP Rating
IP66
Camera Body Color
White
Pixels
1920 (H) x 1080 (V)
Mount
Surface
Input Type
No Inputs Included
Color Display
Color
Maximum Operating Temperature
122 Degrees F
Output Type
No Outputs Included
Resolution
2MP
Minimum Operating Temperature
14 Degrees F
Indoor/Outdoor Usage
Indoor
Includes Power Supply
No
Image Sensor
1/2.8 CMOS
Minimum Light Level
0.05 lux
Body Color
White
Night Capable
Day and Night
Lens Type
Fixed

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 2MP, Compatible Connector RJ45, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Compact and Stylish Design, Easy Installation, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.