Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD8382-TV
Zoro #
G5893557
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Focal Length
3.00 to 9.00mm
IR Illuminator Wavelength
850nm
Details
Item
IP Camera
For Use With
NVR
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0 Lux
Indoor / Outdoor
Outdoor
IP Rating
IP66
S/N Ratio
50dB
Scanning
Progressive
Mount
Surface
Power Supply
Not Included
Luminance Factor
0.0 lux
Pixels
2560 x 1920
Day/Night Capable
Day/Night
Illumination
No
Camera Body Color
White
Description
IP Camera, Camera Design Dome, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.