This item is Discontinued.

Vivotek IP Camera, Pinhole, 3.70mm Focal L, 2 MP VC8101-CU8161-H

IP Camera, Pinhole, 3.70mm Focal L, 2 MP (Discontinued)

  • Mfr # VC8101-CU8161-H
  • Zoro # G5893819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC8101-CU8161-H
Zoro #
G5893819
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 3/16 in
Length
3 19/64 in
Depth
4 1/8 in
Diameter
15/16 in
Focal Length
3.70 mm
Width
4 1/8 in
Overall Height
1 1/4 in
Overall Length
3 1/4 in
Overall Width
4 1/8 in
Maximum Focal Length
3.7 mm
Overall Diameter
1 in

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
Full-HD Split, Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Pinhole
Lens
Fixed
Power Required
8 to 36V DC, PoE
Camera Resolution
2 Megapixel
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.0 lux
Power Consumption
5.5 W
S/N Ratio
53dB
Power Supply
Not Included
Mount
Ceiling, Surface, Wall
Operating Temp. Range
14 Degrees to 122 Degrees F
Luminance Factor
0.0 Lux
Pixels
1920 (H) x 1080 (V)
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Camera Body Color
White
Standards
IEEE 802.3af Compliant
Illumination
No
Scanning
Progressive
Video Compression Format
H.264, MJPEG
Features
2 Camera Options: 2MP WDR Pinhole or 2MP WDR Fisheye Camera
Indoor/Outdoor
Indoor
Digital Video Camera Image Sensor
CMOS
Weight
7.80 oz
Output Type
No Outputs Included
Maximum Operating Temperature
122 Degrees F
Body Color
White
Night Capable
Day and Night
Image Sensor
1/2.7 CMOS
Minimum Light Level
1.1 lux
Input Type
No Inputs Included
Resolution
1080p
Minimum Operating Temperature
14 Degrees F
Indoor/Outdoor Usage
Indoor
Lens Type
Zoom
Includes Power Supply
No
Color Display
Color

Description

IP Camera, Camera Design Pinhole, Lens Type Zoom, Maximum Focal Length 3.7 mm, Resolution 1080p, Compatible Connector RJ45, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features 2 Camera Options: 2MP WDR Pinhole or 2MP WDR Fisheye Camera, For Use With Network Video Recorders, Includes Full-HD Split, Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 1.1 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.