
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD816BA-HT
Zoro #
G2526856
UPC #
4712123676449
Country of Origin
Unknown
Dimensions
Outside Dia.
5.4 in
Max. Focal Length
12 mm
Min. Focal Length
2.80 mm
Details
Item
Network Camera
Includes
Quick Installation Guide, Warranty Card, Alignment Sticker/Desiccant Bag, Screw Pack, CD (User's Manual, Quick Installation Guide, Installation Wizard 2, VAST 32-Channel Recording Software).
Mount Type
Ceiling, Corner, Pendant, Pole, Wall
Optical Zoom
4.3x
Indoor/Outdoor
Indoor
Remote Management
Yes
Camera Resolution
2 Megapixel
HD Recording
Yes
Network (RJ-45)
Yes
Recording Formats
HD
Max. Video Resolution
1920 x 1080
Image Sensor Type
CMOS
Lens Type
Zoom
Connectivity Technology
Wired
Series
V
Night Vision Distance
98.43 ft
Number of IR LEDs
8
Color Supported
Color, Monochrome
Video Formats
H.264, MJPEG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.