This item is Discontinued.

Vivotek PoE Switch, 8 Inputs, 65W, 11-1/32 in. L AW-FET-081A-065

PoE Switch, 8 Inputs, 65W, 11-1/32 in. L (Discontinued)

  • Mfr # AW-FET-081A-065
  • Zoro # G2022688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW-FET-081A-065
Zoro #
G2022688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 3/64 in
Depth
5 3/64 in
Height
1 47/64 in
Length
11 1/32 in

Details

Item
PoE Switch
Camera Inputs
8
Color
Black
Material
Metal
Input Voltage
100/240V AC
Mounting
Desktop, Rack
Standards
C-Tick, CE, FCC, LVD, VCCI
Includes
19 in Rack Mount Kit, Power Cord
Features
LED Indicators
For Use With
PoE Cameras
Power Source
Power Supply
Weight
2.65 lb
LRE Port
No
Twisted Pair Cable Standard
Category 5e
Media Type Supported
Twisted Pair
Network Technology
10/100Base-TX
Layer Supported
2
PoE (RJ-45) Port
No
Total Number of Network Ports
8
Manageable
No
Form Factor
Desktop;Rack-mountable
Number of PoE (RJ-45) Ports
4
Modular
No
Management Port
No
Bypass
No
Port/Expansion Slot Details
8 x Fast Ethernet Network

Description

PoE Switch, Color Black, Features LED Indicators, Includes 19 in Rack Mount Kit, Power Cord, Material Metal, Standards C-Tick, CE, FCC, LVD, VCCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.