This item is Discontinued.

Vivotek Turret Dome 5Mp, IT9389-H-F3 IT9389-H-F3

Turret Dome 5Mp, IT9389-H-F3 (Discontinued)

  • Mfr # IT9389-H-F3
  • Zoro # G7164718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT9389-H-F3
Zoro #
G7164718
UPC #
471212367988
Country of Origin
Unknown

Dimensions

Height
4.8 in
Width
4.8 in
Depth
3.9 in
Maximum Focal Length
3.60 mm

Details

Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Effective Camera Resolution
5 Megapixel
Maximum Video Resolution
2560 x 1920
Connectivity Technology
Wired
Video Formats
H.264, MJPEG, H.265
Recording Formats
HD
Item
Network Camera
Night Vision Distance
98.43 ft
Image Sensor Type
CMOS
Lens Type
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.