Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100056300G
Zoro #
G2023211
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
VAST License
Fits
AW-GEV Series, Mfr. No. MD7000/8000/9000 Series (MD7560X excluded), ND Series, NR Series, ST7501 Software
Color
Black
Recording Capacity
4 Mbps for Each Channel
Characteristics
Auto Stream Size for Reducing Display Loading, Intelligent Alarm Management, Multi-Channel Audio Broadcast, Post-Video Enhancement and Defog, PTZ/ePTZ/PiP(Digital Zoom) Function Control, Two-Way Audio, Video Wall Solution VAST Matrix
For Use With
IP Dome Camera, Network Video Recorders, Video Surveillance Cameras
Camera Inputs
32
Includes
Intelligent Alarm Management, Joystick Hotkey Link Support, Unified Device Pack
Function
Constitutes A Robust System for Various Applications, Effective Event Management, Full Range of The Server and Client Etructure, Playback, Recording
Interface
1000/100/10 Ethernet, iViewer iOS/Android, Windows 2000/XP/Vista/7/8
Body Material
Plastic
Compatible with Series
AW-GEV, ND, NR
License Type
VAST License
Operating System
Vista, Windows 2000, Windows 7, Windows 8, Windows XP
Compatible Surveillance Equipment
IP Dome Camera; Network Video Recorder; Video Surveillance Cameras
Compatible with Manufacturer Model Number
MD7000, MD8000, MD9000
Compatible Manufacturer Part Number
MD7000, MD8000, MD9000
Compatible Manufacturer Model Number
MD7000, MD8000, MD9000
For Use With Mfr. Model Number
MD7000, MD8000, MD9000
Compatible with Manufacturer Model No.
MD7000, MD8000, MD9000
Compatible with Mfr. Model No.
MD7000, MD8000, MD9000
For Use with Mfr Model Number
MD7000, MD8000, MD9000
Compatible Pump Manufacturer Part Number
MD7000, MD8000, MD9000
Compatible Mfr. Model Number
MD7000, MD8000, MD9000
Description
VAST License, Compatible Surveillance Equipment IP Dome Camera; Network Video Recorder; Video Surveillance Cameras, Compatible with Manufacturer Model Number MD7000, MD8000, MD9000, Compatible with Series AW-GEV, ND, NR, Includes Intelligent Alarm Management, Joystick Hotkey Link Support, Unified Device Pack, License Type VAST License, Operating System Vista, Windows 2000, Windows 7, Windows 8, Windows XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.