This item is Discontinued.

Vizio Vizio XR6M10 6 in. Touchscreen Android Tablet with Bluetooth & SmartCast Abilities XR6M10

Vizio XR6M10 6 in. Touchscreen Android Tablet with Bluetooth & SmartCast Abilities (Discontinued)

  • Mfr # XR6M10
  • Zoro # G204068650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XR6M10
Zoro #
G204068650
UPC #
845226013942
Country of Origin
China

Description

The XR6M10 Tablet Remote works with Vizio M-Series TVs only. Brand new, features 6" Touchscreen, Smartcast capabilities and other key features including bluetooth. Get this smart remote for your TV today! Vizio XR6M10 Smartcast 6" Touch Screen Tablet Remote for 4K Vizio M-Series Televisions.

Features
  • Controls SmartCast(R) sound bars, speakers, and VIZIO(R) M-series TVs with its Full HD touch screen
  • Android(TM) 5.1 OS
Includes:
  • USB power cable, power adapter, wireless charging dock, and user manual
Specifications
  • Display Size: 6 in.
  • Storage Capacity: 8 GB
  • Resolution: 1080p
  • Weight: 2.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.