This item is Discontinued.

Viztex Lacquered Steel Magnetic Dry Erase Boards with an Oak Effect Frame - 36" x 48" FCVLM4836W

Lacquered Steel Magnetic Dry Erase Boards with an Oak Effect Frame - 36" x 48" (Discontinued)

  • Mfr # FCVLM4836W
  • Zoro # G906587367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCVLM4836W
Zoro #
G906587367
UPC #
874951002778
Country of Origin
Poland

Dimensions

Dry Erase Height
48 in
Dry Erase Width
36 in
Height
36 in
Width
48 in
Depth
0.7 in

Details

Item
Board
Board Color
White
Includes
Board Only
Board Material
Lacquered Steel

Description

Floortex Viztex Lacquered Steel Magnetic Dry Erase whiteboard with oak effect frame, is a ceramic white writing surface provides superior color contrast and easy erase ability. The magnetic surface will not scratch, stain or ghost under normal use, but enables notices, bulletins and documents to be stuck to the board. Complete with 12" easy mount marker tray and full mounting kit with instructions and vertical or horizontal mounting options included. The magnetic surface provides a dual purpose writing and document mounting board. Perfect for use in the office, classroom or corridor. Excellent quality and exceptional value.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.