This item is Discontinued.

Vmc Heavy Duty Weighted Swimbait Hook, Size 60 14 Oz, Extra Wide Gap, Black Nickel, 4PK HDWSB14#6/0BNPP

Heavy Duty Weighted Swimbait Hook, Size 60 14 Oz, Extra Wide Gap, Black Nickel, 4PK (Discontinued)

  • Mfr # HDWSB14#6/0BNPP
  • Zoro # G807638694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWSB14#6/0BNPP
Zoro #
G807638694
UPC #
43193113485
Country of Origin
Philippines

Description

Preweighted design imparts just the right action to you swimbaits and eliminates the hassle of working with alternate weighting methods Custom built for working swimbaits in open water and in cover, the Black Nickel Extra wide gap hooks feature a tapered locking spring that securely holds baits in place cast after cast, extending the life of your soft plastics Spring design allows angler to easily add or remove bait without damage Features Fixed Weights Extra Wide Gap Tapered Locking Spring Securely Holds Bait In Place Cast After Cast Easily Add or Remove Bait Without Damage Specifications Hook Size 60 Weight 14 oz Color Black Nickel Quantity Package of 4 VMC HDWSB1460BNPP Heavy Duty Weighted Swimbait Hook, Size 60 14 oz, Extra Wide Gap, Black Nickel, 4 per Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.