Zoro Homepage

1-1/2" Stainless Steel Sanitary Ball Valve 2-Way

  • Mfr # E90WW-61.5

  • Zoro # G4017413


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E90WW-61.5
Zoro #
G4017413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Wall Thickness
0.065 in
Overall Length
5.51 in
Handle Height
3.3 in
Nominal Valve Size
1 1/2 in
Ball Opening Size
1.38 in
Connection Size - Side 1
1 1/2 in
Handle Length
7.67 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Butt Weld x Butt Weld
Item
Sanitary Ball Valve
Standards
3A, ASTM A351-CF8M, FDA Listed
Temp. Range
-65 Degrees to 320 Degrees F
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Surface Finish
20 RA ID
Handle Type
Lever
Handle Material
AISI-304 Stainless Steel
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Max. Pressure
1,000 PSI
Seat Material
PTFE
Features
ISO 5211 Mounting Pad
Seal Material
PTFE
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
193
Maximum Pressure - Steam
60 PSI
Color - Valve Handle
Blue
Average Surface Roughness (Ra)
20 Ra micron-in
Operating Temperature - Maximum
320 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Butt Weld
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 1
Butt Weld
Handle - Locking
Locking
3-A Standard Compliance
Meets 3A Sanitary Standards
Valve Series
E90WW

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.