Zoro Homepage

1" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way

  • Mfr # E90WW-61.0

  • Zoro # G3982745


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E90WW-61.0
Zoro #
G3982745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.49 in
Wall Thickness
0.065 in
Handle Length
6.49 in
Handle Height
2.71 in
Nominal Valve Size
1 in
Ball Opening Size
0.88 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Butt Weld x Butt Weld
Item
Sanitary Ball Valve
Handle Material
AISI-304 Stainless Steel
Temp. Range
-65 Degrees to 320 Degrees F
Surface Finish
20 RA ID
Max. Pressure
1,000 PSI
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Standards
3A, ASTM A351-CF8M, FDA Listed
Features
ISO 5211 Mounting Pad
Stem Type
Blowout Proof
Seal Material
PTFE
Average Surface Roughness (Ra)
20 Ra micron-in
Coefficient of Volume (Cv)
61
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Butt Weld
Handle - Locking
Locking
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Steam
60 PSI
Connection Type - Side 1
Butt Weld
3-A Standard Compliance
Meets 3A Sanitary Standards
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
Valve Series
E90WW

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.