Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Stainless Steel Spring Check Valve

  • Mfr # 45C-6.5-V

  • Zoro # G3977976


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Tube Size
1/2"
Connection Type
Clamp
Connection
Clamp
Body Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45C-6.5-V
Zoro #
G3977976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Tube Size
1/2"
Size
1/2"
Overall Length
3 1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
Clamp
Connection
Clamp
Body Material
T316L Stainless Steel
Spring Material
T316 Stainless Steel
Max. Pressure
145 psi
Surface Finish
20 RA ID
Item
Spring Check Valve
Mounting Position
Vertical
Temp. Range
0 to 200 Degrees F
Certification
3A
Seat Material
Viton
Cracking Pressure
1 to 3 psi
Standards
FDA Class VI Seats
Material of Construction
T316L Stainless Steel
Flow
25 gpm
Seal Material
FKM
Maximum Pressure - Operating
145 psi
Mounting Orientation
Vertical
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Meets 3A Sanitary Standards
Connection Type - Side 1
Clamp
Connection Type - Side 2
Clamp
Check Mechanism
Poppet
For Media
Fluids
Valve Body Style
Inline
Check Mechanism Material
316L Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Average Surface Roughness (Ra)
20 RA ID
Silent Check
Standard
Operating Temperature - Maximum
200 Degrees F
Valve Series
45C-6

Description

Standards FDA Class VI Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.