3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way

  • Mfr # EG93CCC-6.75-T

  • Zoro # G3965184


product price:  $454.00
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG93CCC-6.75-T
Zoro #
G3965184
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
5 in
Handle Length
4.76 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 2
3/4 in
Handle Height
3.22 in
Outlet Connection Size - Side 1
3/4 in
Inlet Connection Height
2.5 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Clamp x Clamp x Clamp
Item
Sanitary Ball Valve
Stem Material
316 Stainless Steel
Handle Type
Lever
Handle Material
AISI-304 Stainless Steel
Features
ISO 5211 Mounting Pad
Stem Type
Blowout Proof
Surface Finish
20 RA ID
Max. Pressure
1,000 PSI
Ball Valve Product Group
Manual
Seat Material
PTFE
Standards
ASTM A351-CF8M, FDA
Body Material
Stainless Steel
Temp. Range
-65 Degrees to 320 Degrees F
Seal Material
PTFE/Viton
Special Features
Actuator Compatible
Color - Valve Handle
Blue
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 1
Clamp
Maximum Pressure - Steam
60 PSI
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Maximum
320 Degrees F
Inlet Connection Entry
Side
Operating Temperature - Minimum
-65 Degrees F
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
Clamp
3-A Standard Compliance
Meets 3A Sanitary Standards
Average Surface Roughness (Ra)
20 micron
Coefficient of Volume (Cv)
13
Flow Pattern
T Flow
Valve Series
EG93CCC
Connection Type - Side 1
Clamp

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Handle Material 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.