Zoro Homepage

4" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way

  • Mfr # E90WW-64.0

  • Zoro # G4020265


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E90WW-64.0
Zoro #
G4020265
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4 in
Overall Length
9.57 in
Wall Thickness
0.083"
Connection Size - Side 1
4 in
Ball Opening Size
3.83 in
Handle Height
6.26 in
Handle Length
13.07 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Butt Weld x Butt Weld
Item
Sanitary Ball Valve
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Handle Type
Lever
Surface Finish
20 RA ID
Seat Material
PTFE
Handle Material
AISI-304 Stainless Steel
Standards
3A, ASTM A351-CF8M, FDA Listed
Max. Pressure
600 PSI
Temp. Range
-65 Degrees to 320 Degrees F
Ball Valve Product Group
Manual
Features
ISO 5211 Mounting Pad
Seal Material
PTFE
Connection Type - Side 1
Butt Weld
Handle - Locking
Locking
Connection Type - Side 2
Butt Weld
Average Surface Roughness (Ra)
20 Ra micron-in
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Blue
Operating Temperature - Minimum
-65 Degrees F
Coefficient of Volume (Cv)
1,986
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
60 PSI
3-A Standard Compliance
Meets 3A Sanitary Standards
Operating Temperature - Maximum
320 Degrees F
Valve Series
E90WW

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.