Zoro Homepage

45Elbow, SS, Threaded11/2", Threaded11/2"

  • Mfr # 2P1.5

  • Zoro # G303858671


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Wall Thickness
0.065 in
Interior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P1.5
Zoro #
G303858671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Interior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Female Thread Bevel Seat
Material Grade
304
Color
Silver
Fitting Shape
45 Degrees Elbow
Fitting Side B Connection Type
Female Thread Bevel Seat
Fitting Side 2 Connection Type
Threaded
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Threaded

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Female Thread Bevel Seat, Fitting Side B Connection Type Female Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Color Silver, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.