Zoro Homepage

45Elbow, SS, Threaded4", Threaded4"

  • Mfr # 2P4.0

  • Zoro # G503858655


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Interior Finish
32 RA
Fitting Side B Connection Type
Female Thread Bevel Seat
Exterior Finish
32 RA
Fitting Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P4.0
Zoro #
G503858655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Interior Finish
32 RA
Fitting Side B Connection Type
Female Thread Bevel Seat
Exterior Finish
32 RA
Fitting Shape
45 Degrees Elbow
Fitting Material
Stainless Steel
Color
Silver
Application
Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Female Thread Bevel Seat
Material Grade
304
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Threaded
Fitting Side 2 Connection Type
Threaded

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Female Thread Bevel Seat, Fitting Side B Connection Type Female Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Color Silver, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.