Zoro Homepage

90Elbow, SS, Clamp4", 3"

  • Mfr # EG2C31CC4.0X3.0

  • Zoro # G3422242


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME, FISA, FPSA, ISPE, WCMA
Fitting Side 2 Tube Outer Diameter
3 in
Exterior Finish
Unpolished
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Tube Outer Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG2C31CC4.0X3.0
Zoro #
G3422242
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Elbow
Standards
ASME, FISA, FPSA, ISPE, WCMA
Exterior Finish
Unpolished
Fitting Side 2 Connection Type
Clamp
Fitting Material
Stainless Steel
Material Grade
304
Fitting Side 1 Connection Type
Clamp
Fitting Shape
90 Degrees Elbow

Description

Sanitary Fitting Elbow, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Standards ASME, FISA, FPSA, ISPE, WCMA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.