90Elbow, SS, Threaded2", Threaded2"
Mfr # 2F2.0
Zoro # G403858595
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side A Connection Type
Male Thread Bevel Seat
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2F2.0
Zoro #
G403858595
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side A Connection Type
Male Thread Bevel Seat
Color
Silver
Fitting Side B Connection Type
Male Thread Bevel Seat
Exterior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Material Grade
304
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 1 Connection Type
Threaded
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Threaded
Description
Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Male Thread Bevel Seat, Fitting Side B Connection Type Male Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Color Silver, Interior Finish 32 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.