90Elbow, SS, Threaded21/2", Threaded21/2"
Mfr # 2F2.5
Zoro # G003858681
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
Male Thread Bevel Seat
Fitting Material
Stainless Steel
Color
Silver
Fitting Side A Connection Type
Male Thread Bevel Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2F2.5
Zoro #
G003858681
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Details
Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
Male Thread Bevel Seat
Fitting Material
Stainless Steel
Color
Silver
Fitting Side A Connection Type
Male Thread Bevel Seat
Interior Finish
32 RA
Exterior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Material Grade
304
Fitting Shape
90 Degrees Elbow
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Threaded
Fitting Side 1 Connection Type
Threaded
Connector Type
Adapter
Description
Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Male Thread Bevel Seat, Fitting Side B Connection Type Male Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Color Silver, Interior Finish 32 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.