Zoro Homepage

Air Blow Check Valve, 10 in Overall L

  • Mfr # EG62A-6L1.5-V

  • Zoro # G208363164


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 1/2 in
Connection
Clamp
Body Material
316L Stainless Steel
Temp. Range
0 to 200 Degrees F
Material of Construction
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG62A-6L1.5-V
Zoro #
G208363164
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 1/2 in
Overall Length
2.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection
Clamp
Body Material
316L Stainless Steel
Temp. Range
0 to 200 Degrees F
Material of Construction
T316L Stainless Steel
Surface Finish
32 RA I.D./O.D
Item
Air Blow Check Valve
Spring Material
316L Stainless Steel
Seal Material
FKM
Seat Material
FKM
Standards
FDA
Silent Check
Standard
Includes Counterweight
No Counterweight
For Media
Fluids
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Poppet
Valve Body Style
Inline
Connection Type - Side 1
Clamp
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Air Line Quick Disconnect
Check Mechanism Material
316L Stainless Steel
Maximum Pressure - Operating
60 psi
Operating Temperature - Maximum
200 Degrees F
3-A Standard Compliance
Meets 3A Sanitary Standards
Operating Temperature - Minimum
0 Degrees F
Average Surface Roughness (Ra)
32 micron-in
Maximum Pressure - Steam
Not Rated
Valve Series
EG62A-6L

Description

Hex Size Not Applicable, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.