Air Blow Check Valve, 13.625 in Overall L

  • Mfr # EG62C-6L3.0-.5-V

  • Zoro # G608363160


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3 in
Connection
Clamp
Body Material
316L Stainless Steel
Surface Finish
32 RA I.D./O.D
Temp. Range
0 to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG62C-6L3.0-.5-V
Zoro #
G608363160
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Overall Length
2 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection
Clamp
Body Material
316L Stainless Steel
Surface Finish
32 RA I.D./O.D
Temp. Range
0 to 200 Degrees F
Item
Air Blow Check Valve
Seal Material
FKM
Material of Construction
T316L Stainless Steel
Seat Material
FKM
Spring Material
316L Stainless Steel
Standards
FDA
Connection Type - Side 1
Clamp
Check Mechanism Material
316L Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Clamp
3-A Standard Compliance
Meets 3A Sanitary Standards
Includes Counterweight
No Counterweight
Check Mechanism
Poppet
For Media
Fluids
Silent Check
Standard
Average Surface Roughness (Ra)
32 micron-in
Valve Body Style
Inline
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Rated
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
60 psi
Valve Series
EG62C-6L

Description

Hex Size Not Applicable, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.