Zoro Homepage

Air Blow Check Valve, 13.625 in Overall L

  • Mfr # EG62A-6L3.0

  • Zoro # G108363165


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3 in
Connection
Clamp
Body Material
316L Stainless Steel
Seal Material
EPDM
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG62A-6L3.0
Zoro #
G108363165
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Overall Length
2.5 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Description

Hex Size Not Applicable, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.