Zoro Homepage

Cap, Stainless Steel, FNPT 3 in

  • Mfr # EG23B-6L3.0X.5

  • Zoro # G603858708


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Clamp Thermometer Cap
Connection Type
Clamp x FNPT
Overall Length
3 19/32 in
Fitting Connection Type
FNPT
Interior Finish
32 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG23B-6L3.0X.5
Zoro #
G603858708
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 19/32 in
Fitting Tube Size Outside Diameter
3 in
Fitting Wall Thickness
0.5 in

Details

Item
Sanitary Fitting Cap
Specific Fitting Shape
Clamp Thermometer Cap
Connection Type
Clamp x FNPT
Fitting Connection Type
FNPT
Interior Finish
32 RA
Material Grade
316L
Fitting Shape
Cap
Application
Animal Food, Dairy, Food Process, Personal Care
Fitting Material
Stainless Steel
Exterior Finish
32 RA
For Media Type
Beverages

Description

Sanitary Fitting Cap, Application Animal Food, Dairy, Food Process, Personal Care, Fitting Connection Type FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 3 in, Fitting Wall Thickness 0.5 in, Overall Length 3 19/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.