Clamp, Stainless Steel, Threaded, 6 in
Mfr # 13MHHM6.0-H
Zoro # G604180372
product price: $47.99
/eaKey Features
Body Material
Stainless Steel
Standards
ASME BPE
Minimum Operating Temperature
70 Degrees F
Maximum Operating Pressure
150 psi
Clamp Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MHHM6.0-H
Zoro #
G604180372
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Tube Size
6 in
Compatible Tube Wall Thickness
0.109 in
Details
Item
Sanitary Fitting Clamp
Body Material
Stainless Steel
Standards
ASME BPE
Minimum Operating Temperature
70 Degrees F
Maximum Operating Pressure
150 psi
Clamp Connection Type
Threaded
Maximum Operating Temperature
250 Degrees F
Material Grade
304
Clamp Type
Clamp
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
70 Degrees F
Operating Temperature - Maximum
250 Degrees F
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 6 in, Compatible Tube Wall Thickness 0.109 in, Standards ASME BPE, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.