Clamp, StainlessSteel, Threaded, 21/2in
Mfr # 13MHHMD2.5
Zoro # G103858628
product price: $17.15
/eaKey Features
Standards
ASME BPE
Body Material
Stainless Steel
Maximum Operating Pressure
400 psi
Compatible Tube Size
2 1/2 in
Clamp Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13MHHMD2.5
Zoro #
G103858628
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Tube Size
2 1/2 in
Compatible Tube Wall Thickness
0.065 in
Details
Item
Sanitary Fitting Clamp
Standards
ASME BPE
Body Material
Stainless Steel
Maximum Operating Pressure
400 psi
Clamp Type
Clamp
Clamp Connection Type
Threaded
Minimum Operating Temperature
70 Degrees F
Material Grade
304
Maximum Operating Temperature
250 Degrees F
Operating Pressure - Maximum
400 psi
Operating Temperature - Minimum
70 Degrees F
Operating Temperature - Maximum
250 Degrees F
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.