Zoro Homepage

Manual 3-Way Ball Valve, 2 1/2", 316 SS

  • Mfr # EG93CCC-62.5-T

  • Zoro # G808363366


product price: $2,645.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Max. Pressure
800 psi
Seal Material
RPTFE
Handle Material
316 Stainless Steel
Special Features
Actuator Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG93CCC-62.5-T
Zoro #
G808363366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Overall Length
8.98 in
Inlet Connection Size
2 1/2 in
Inlet Connection Height
4.21 in
Outlet Connection Size - Side 2
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Handle Height
4.29 in
Handle Length
14.61 in
Nominal Valve Size
2 1/2 in

Details

Item
Manual Three-Way Ball Valve
Body Material
316 Stainless Steel
Max. Pressure
800 psi
Seal Material
RPTFE
Handle Material
316 Stainless Steel
Special Features
Actuator Compatible
Stem Material
316 Stainless Steel
Ball Material
316 Stainless Steel
Body Style
3-Way
Stem Type
Blowout Resistant
Handle Type
Lever
Standards
ASTM A351-CF8M, FDA
Temp. Range
-65 Degrees to 350 Degrees F
Connection Type
Clamp
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Operating Temperature - Maximum
320 Degrees F
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
156
Valve Construction
Three-Piece
Color - Valve Handle
Blue
Outlet Connection Type - Side 2
Clamp
Inlet Connection Entry
Side
Average Surface Roughness (Ra)
20 micron
Valve Ways
3-Way
3-A Standard Compliance
Meets 3A Sanitary Standards
Inlet Connection Type
Clamp
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Outlet Connection Type - Side 1
Clamp
Maximum Pressure - Operating
600 psi
Handle - Locking
Locking
Flow Pattern
T Flow
Maximum Pressure - Steam
60 psi
Valve Series
EG93CCC

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Handle Material 316 Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.