Zoro Homepage

Flange, SS, Flange1/2"

  • Mfr # E38SL.5

  • Zoro # G003858674


product price: $38.25
/ea

Key Features

Specific Fitting Shape
Flange
Overall Length
3 1/2 in
Standards
ASME, FISA, FPSA, ISPE, WCMA
Application
Animal Food, Dairy, Personal Care
Bolt Hole Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38SL.5
Zoro #
G003858674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Bolt Hole Diameter
2 3/8 in
Flange Thickness
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Wall Thickness
0.065 in
Flange Outside Diameter
3.5 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Sanity Fitting Flange
Specific Fitting Shape
Flange
Standards
ASME, FISA, FPSA, ISPE, WCMA
Application
Animal Food, Dairy, Personal Care
Interior Finish
32 RA
Exterior Finish
32 RA
Color
Silver
Material Grade
304
Fitting Shape
Flange
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Flange
Number of Bolt Holes
4
Connector Type
Adapter
Series
E38SL
Fitting Side 1 Connection Type
Flange
For Media Type
Beverages

Description

Sanity Fitting Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/2 in, Specific Fitting Shape Flange, Bolt Hole Diameter 2 3/8 in, Flange Outside Diameter 3.5 in, Flange Thickness 3/8 in, Number of Bolt Holes 4, Standards ASME, FISA, FPSA, ISPE, WCMA, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.