Zoro Homepage

Flange, SS, Flange3/4"

  • Mfr # E38SL.75

  • Zoro # G603858548


product price: $41.65
/ea

Key Features

Specific Fitting Shape
Flange
Overall Length
3 7/8 in
Standards
ASME, FISA, FPSA, ISPE, WCMA
Number of Bolt Holes
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38SL.75
Zoro #
G603858548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 7/8 in
Bolt Hole Diameter
2 1/16 in
Flange Thickness
3/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Flange Outside Diameter
3.875 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Sanity Fitting Flange
Specific Fitting Shape
Flange
Standards
ASME, FISA, FPSA, ISPE, WCMA
Number of Bolt Holes
4
Color
Silver
Application
Animal Food, Dairy, Personal Care
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Shape
Flange
Fitting Side A Connection Type
Flange
Material Grade
304
Exterior Finish
32 RA
Series
E38SL
For Media Type
Beverages
Connector Type
Adapter
Fitting Side 1 Connection Type
Flange

Description

Sanity Fitting Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 3 7/8 in, Specific Fitting Shape Flange, Bolt Hole Diameter 2 1/16 in, Flange Outside Diameter 3.875 in, Flange Thickness 3/8 in, Number of Bolt Holes 4, Standards ASME, FISA, FPSA, ISPE, WCMA, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.