Zoro Homepage

Flange, SS, Flange6"

  • Mfr # E38SL6.0

  • Zoro # G203858559


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Overall Length
11 in
Standards
ASME, FISA, FPSA, ISPE, WCMA
Interior Finish
32 RA
Flange Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38SL6.0
Zoro #
G203858559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Flange Outside Diameter
11 in
Flange Thickness
13/16 in
Fitting Side A Tube Outer Diameter
6 in
Bolt Hole Diameter
9 1/2 in
Fitting Wall Thickness
0.109 in
Fitting Side 1 Tube Outer Diameter
6 in

Details

Item
Sanity Fitting Flange
Specific Fitting Shape
Flange
Standards
ASME, FISA, FPSA, ISPE, WCMA
Interior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Color
Silver
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Side A Connection Type
Flange
Material Grade
304
Fitting Shape
Flange
Number of Bolt Holes
8
Fitting Side 1 Connection Type
Flange
Series
E38SL
For Media Type
Beverages
Connector Type
Adapter

Description

Sanity Fitting Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 in, Fitting Wall Thickness 0.109 in, Overall Length 11 in, Specific Fitting Shape Flange, Bolt Hole Diameter 9 1/2 in, Flange Outside Diameter 11 in, Flange Thickness 13/16 in, Number of Bolt Holes 8, Standards ASME, FISA, FPSA, ISPE, WCMA, Color Silver, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.