Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51C-64.0MV/STH
Zoro #
G408363452
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
4 in
Overall Length
4 47/500 in
Nominal Valve Size
4 in
Handle Length
5.71 in
Description
Manual Butterfly Valve, Body Material 316L Stainless Steel, Temp. Range 15 Degrees to 200 Degrees F, Liner Material FKM, Disc Material 316L Stainless Steel, Handle Type Lever, Standards FDA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.