Zoro Homepage

Manual Butterfly Valve, Tube Size 6"

  • Mfr # 51C-66.0ME/PH

  • Zoro # G608363436


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Tube Size
6 in
Body Material
316L Stainless Steel
Connection
Clamp
Overall Length
5 59/500 in
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-66.0ME/PH
Zoro #
G608363436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
6 in
Overall Length
5 59/500 in
Handle Length
7.28 in
Nominal Valve Size
6 in

Description

Manual Butterfly Valve, Body Material 316L Stainless Steel, Temp. Range 15 Degrees to 200 Degrees F, Liner Material EPDM, Disc Material 316L Stainless Steel, Handle Type Lever, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.