Zoro Homepage

Manual Butterfly Valve, Tube Size 2 1/2"

  • Mfr # 51C2.5ME/STH

  • Zoro # G008363449


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel
Tube Size
2 1/2 in
Connection
Clamp
Overall Length
3 3/20 in
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C2.5ME/STH
Zoro #
G008363449
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 1/2 in
Overall Length
3 3/20 in
Nominal Valve Size
2 1/2 in
Handle Length
5.71 in

Details

Item
Manual Butterfly Valve
Body Material
304 Stainless Steel
Connection
Clamp
Handle Type
Lever
Seat Material
EPDM
Disc Material
304 Stainless Steel
Max. Pressure
145 psi
Temp. Range
15 Degrees to 200 Degrees F
Liner Material
EPDM
Handle Material
Stainless Steel
Seal Material
EPDM
Standards
FDA
Surface Finish
32 RA I.D.
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
12
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
15 Degrees F
For Media
Water
Maximum Pressure - Operating
145 psi
3-A Standard Compliance
Meets 3A Sanitary Standards
Includes Disc Position Indicator
No Disc Position Indicator
Disc Alignment
Concentric
Operating Temperature - Maximum
200 Degrees F
Connection Type
Clamp
Stem Material
304L Stainless Steel
Average Surface Roughness (Ra)
Less Than or Equal To 32 micron
Valve Series
51C

Description

Manual Butterfly Valve, Body Material 304 Stainless Steel, Temp. Range 15 Degrees to 200 Degrees F, Liner Material EPDM, Disc Material 304 Stainless Steel, Handle Type Lever, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.