Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Butterfly Valve, 145 psi, SS

  • Mfr # 51C-62.5AE/VBAC-XX

  • Zoro # G808363465


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Pipe Size
2 1/2 in
Connection
Clamp
Max. Water Pressure
145 psi
Surface Finish
32 RA I.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-62.5AE/VBAC-XX
Zoro #
G808363465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatic Butterfly Valve
Body Material
316 Stainless Steel
Connection
Clamp
Max. Water Pressure
145 psi
Surface Finish
32 RA I.D.
Seat Material
EPDM
Seal Material
EPDM
Disc Material
316L Stainless Steel
Standards
FDA, USDA
Liner Material
EPDM
Air Inlet Pressure
108 psi
Compliance
FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish)
Action
Spring Return
Product Type
Butterfly Valve
Actuator Ambient Temperature - Maximum
170 Degrees F
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
145 psi
Vacuum Service Rating
Not Rated
Actuator Series
VBA
3-A Standard Compliance
Meets 3A Sanitary Standards
Actuator Operation
Air to Spring
Average Surface Roughness (Ra)
32
Maximum Pressure - Operating
145 psi
Operating Temperature - Minimum
15 Degrees F
Actuator Air Pressure - Minimum
72.5 psi
Actuator Ambient Temperature - Minimum
15 Degrees F
For Media
Fluids
Operating Temperature - Maximum
200 Degrees F
Disc Alignment
Concentric
Connection Type
Clamp
Actuator Features
Position Indicator, Status Indicator Lights
Maximum Pressure - Steam
Not Rated
Valve Series
51

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 316 Stainless Steel, Pipe Size 2 1/2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material EPDM, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.