Zoro Homepage

Pneumatic Butterfly Valve, 145 psi, SS

  • Mfr # 51C-62.5AV/VBAC-XX

  • Zoro # G608363481


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Connection
Clamp
Pipe Size
2 1/2 in
Max. Water Pressure
145 psi
Action
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-62.5AV/VBAC-XX
Zoro #
G608363481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Nominal Valve Size
2 1/2 in

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 316 Stainless Steel, Pipe Size 2 1/2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Viton, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.