Zoro Homepage

Pneumatic Butterfly Valve, Pipe Size 4

  • Mfr # 51C-64.0AS/VBAC-XX

  • Zoro # G008363463


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Pipe Size
4 in
Connection
Clamp
Max. Water Pressure
145 psi
Disc Material
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-64.0AS/VBAC-XX
Zoro #
G008363463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4 in
Nominal Valve Size
4 in

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 316 Stainless Steel, Pipe Size 4 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Silicone, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.