Slip On Flange, T304, for Stub End
Mfr # E38SL3.0
Zoro # G3421262
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Overall Length
1/2 in
Bolt Hole Diameter
6 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side A Connection Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E38SL3.0
Zoro #
G3421262
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1/2 in
Bolt Hole Diameter
6 in
Fitting Side A Tube Outer Diameter
3 in
Flange Outside Diameter
7.5 in
Flange Thickness
1/2 in
Fitting Side 1 Tube Outer Diameter
3 in
Details
Item
Flange
Specific Fitting Shape
Flange
Fitting Side A Connection Type
Flange
Application
Animal Food, Dairy, Personal Care
Fitting Material
Stainless Steel
Exterior Finish
Unpolished
Number of Bolt Holes
4
Material Grade
304
Fitting Shape
Flange
Fitting Side 1 Connection Type
Flange
For Media Type
Beverages
Description
Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Overall Length 1/2 in, Specific Fitting Shape Flange, Bolt Hole Diameter 6 in, Flange Outside Diameter 7.5 in, Flange Thickness 1/2 in, Number of Bolt Holes 4
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.