Slip On Flange, T304, for Stub End
Mfr # E38SL4.0
Zoro # G3421369
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Overall Length
1/2 in
Fitting Material
Stainless Steel
Flange Thickness
1/2 in
Fitting Shape
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E38SL4.0
Zoro #
G3421369
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1/2 in
Flange Thickness
1/2 in
Bolt Hole Diameter
7 1/2 in
Flange Outside Diameter
9 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Details
Item
Flange
Specific Fitting Shape
Flange
Fitting Material
Stainless Steel
Fitting Shape
Flange
Material Grade
304
Fitting Side A Connection Type
Flange
Exterior Finish
Unpolished
Application
Animal Food, Dairy, Personal Care
Number of Bolt Holes
8
For Media Type
Beverages
Fitting Side 1 Connection Type
Flange
Description
Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Overall Length 1/2 in, Specific Fitting Shape Flange, Bolt Hole Diameter 7 1/2 in, Flange Outside Diameter 9 in, Flange Thickness 1/2 in, Number of Bolt Holes 8
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.