Zoro Homepage

STAINLESS STEEL FITTING

  • Mfr # 13MHHM8.0

  • Zoro # G104180353


product price: $66.15
/ea

Key Features

Body Material
Stainless Steel
Standards
ASME BPE
Clamp Type
Clamp
Maximum Operating Temperature
250 Degrees F
Compatible Tube Wall Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHM8.0
Zoro #
G104180353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Tube Wall Thickness
0.109 in
Compatible Tube Size
8 in

Details

Item
Sanitary Fitting Clamp
Body Material
Stainless Steel
Standards
ASME BPE
Clamp Type
Clamp
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
100 psi
Clamp Connection Type
Threaded
Material Grade
304
Minimum Operating Temperature
70 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
70 Degrees F
Operating Pressure - Maximum
100 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 8 in, Compatible Tube Wall Thickness 0.109 in, Standards ASME BPE, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.