Straight, SS, Clamp11/2", Barbed1"
Mfr # EG14RT-6L1.5X1.0
Zoro # G103858574
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight Adapter
Overall Length
1 11/16 in
Application
Animal Food, Dairy, Personal Care
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG14RT-6L1.5X1.0
Zoro #
G103858574
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 11/16 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Details
Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Animal Food, Dairy, Personal Care
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Side A Connection Type
Clamp
Color
Silver
Fitting Side B Connection Type
Hose Barbed
Material Grade
316L
Interior Finish
32 RA
Fitting Shape
Straight
Fitting Side 2 Connection Type
Barbed
Connector Type
Adapter, Reducer
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp
Description
Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Color Silver, Interior Finish 32 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.