Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, SS, Clamp11/2", FNPT3/4"

  • Mfr # EG22-6L1.5X.75

  • Zoro # G3421752


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 9/16 in
Standards
ASME, FISA, FPSA, ISPE, WCMA
Fitting Material
Stainless Steel
Series
EG22
Fitting Side 1 Tube Outer Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG22-6L1.5X.75
Zoro #
G3421752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Adapter
Standards
ASME, FISA, FPSA, ISPE, WCMA
Fitting Material
Stainless Steel
Series
EG22
Fitting Side 2 Connection Type
FNPT
Material Grade
316L
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Material Grade 316L, Fitting Material Stainless Steel, Overall Length 2 9/16 in, Standards ASME, FISA, FPSA, ISPE, WCMA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.