Zoro Homepage

Straight, SS, Clamp2", Barbed3/4"

  • Mfr # EG14RT-6L2.0X.75

  • Zoro # G603858524


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
3 1/2 in
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Interior Finish
32 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG14RT-6L2.0X.75
Zoro #
G603858524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/2 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Interior Finish
32 RA
Material Grade
316L
Color
Silver
Fitting Side B Connection Type
Hose Barbed
Fitting Side A Connection Type
Clamp
Fitting Shape
Straight
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Barbed
For Media Type
Beverages, Food
Connector Type
Adapter, Reducer
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/2 in, Specific Fitting Shape Straight Adapter, Color Silver, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.