Zoro Homepage

Straight, SS, Clamp4", Barbed21/2"

  • Mfr # EG14RT6L4.0X2.5

  • Zoro # G303858527


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
3 5/8 in
Color
Silver
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG14RT6L4.0X2.5
Zoro #
G303858527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 5/8 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Color
Silver
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Side B Connection Type
Hose Barbed
Application
Animal Food, Dairy, Personal Care
Interior Finish
32 RA
Material Grade
316L
Fitting Shape
Straight
Fitting Side A Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food
Connector Type
Adapter, Reducer
Fitting Side 2 Connection Type
Barbed

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 5/8 in, Specific Fitting Shape Straight Adapter, Color Silver, Interior Finish 32 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.