Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Stainless Steel, Butt Weld 2 in

  • Mfr # E7W2.0

  • Zoro # G303858596


product price: $31.39
/ea

Key Features

Specific Fitting Shape
Tee
Connection Type
Butt Weld x Butt Weld x Butt Weld
Overall Length
6 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E7W2.0
Zoro #
G303858596
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Connection Type
Butt Weld x Butt Weld x Butt Weld
Material Grade
304
Fitting Side B Connection Type
Butt Weld
Interior Finish
32 RA
Fitting Shape
Tee
Fitting Side C Connection Type
Butt Weld
Fitting Material
Stainless Steel
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Fitting Side A Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Fitting Side 2 Connection Type
Butt Weld
For Media Type
Beverages, Food
Fitting Side 3 Connection Type
Butt Weld

Description

Sanitary Tee Fitting, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 6 in, Specific Fitting Shape Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.